Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASSY SHLD 1X4 MJ WAVE PNL 6339167-2

ASSY SHLD 1X4 MJ WAVE PNL (Discontinued)

  • Mfr # 6339167-2
  • Zoro # G000985311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6339167-2
Zoro #
G000985311
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
50µin
Connector Height
.54 in
PCB Tail Length
.14 in

Details

Number of Positions
8
Shielded
Yes
Entry Location
Side
Housing Color
Black
PCB Mount Orientation
Right Angle
Contact Underplating Material
Nickel
Circuit Application
Signal
Contact Base Material
Phosphor Bronze
Connector Contact Density
Standard
Latch Orientation
Standard - Latch Down
Number of Contacts Loaded
8
Port Matrix Configuration
1 x 4
Performance Category
Cat 5
Operating Temperature Range
-40 to 140°F
Panel Mount Feature
Without
Connector Product Type
Connector Assembly
Connector Style
Jack
Number of PCB Ground Tabs
5
Multiple Port Configuration
Ganged
Termination Method to Printed Circuit Board
Through Hole - Solder
Shield Panel Ground Type
Wave panel grounds.
Number of Panel Ground Tabs
15
Centerline (Pitch)
.04 in
Keyed
No
Connector & Contact Terminates To
Printed Circuit Board
Connectors & Connector Components Type
Connector
Port Configuration
Multiple Ports
Profile
Standard
UL Flammability Rating
UL 94V-0
Shield Plating Material
Tin over Nickel
Contact Current Rating (Max)
1A
Status Indicator
None
Grounding Options
PCB and Panel Ground
Contact Mating Area Plating Material
Gold
Connector Mounting Type
Panel
Modular Jack & Plug Interface Type
RJ45
Shield Material
Copper Alloy
PCB Contact Termination Area Plating Material
Tin
Housing Material
PCT Polyester
PCB Ground Tab Location
4.57 mm, .18 in
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.