Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY SHLD 1X4 MJ WAVE PNL

  • Mfr # 6339167-3

  • Zoro # G800985474


product price: $8.55
/ea
Sold in multiples of 9 for $76.95

Key Features

Number of Positions
8
Shielded
Yes
Circuit Application
Signal
Contact Current Rating (Max)
1A
Connector & Contact Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6339167-3
Zoro #
G800985474
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.54 in
PCB Tail Length
.14 in
Contact Mating Area Plating Material Thickness
51µin

Details

Number of Positions
8
Shielded
Yes
Circuit Application
Signal
Contact Current Rating (Max)
1A
Connector & Contact Terminates To
Printed Circuit Board
Contact Mating Area Plating Material
Gold
Number of PCB Ground Tabs
3
Connector Contact Density
Standard
Operating Temperature Range
-40 to 140°F
PCB Contact Termination Area Plating Material
Tin
Status Indicator
None
Shield Material
Copper Zinc Alloy
Connector Mounting Type
Panel
PCB Mount Orientation
Right Angle
Port Matrix Configuration
1 x 4
Entry Location
Side
Number of Panel Ground Tabs
15
Shield Panel Ground Type
Wave panel grounds.
Number of Contacts Loaded
8
Latch Orientation
Standard - Latch Down
Profile
Standard
Housing Color
Black
Contact Base Material
Phosphor Bronze
Port Configuration
Multiple Ports
Performance Category
Cat 5
Centerline (Pitch)
.04 in
Termination Method to Printed Circuit Board
Through Hole - Solder
Shield Plating Material
Nickel
Connector Style
Jack
Modular Jack & Plug Interface Type
RJ45
Contact Underplating Material
Nickel
UL Flammability Rating
UL 94V-0
Connector Product Type
Connector Assembly
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Housing Material
PCT Polyester
Connectors & Connector Components Type
Connector
Keyed
No
Panel Mount Feature
Without
Grounding Options
PCB and Panel Ground
PCB Ground Tab Location
.18 in, 4.57 mm
Multiple Port Configuration
Ganged

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.