FREE Shipping on orders over $50 after you
.
This item is Discontinued.
ASSY SHLD 1X8 MJ WAVE PNL (Discontinued)
-
Mfr #
6339169-3
-
Zoro #
G300985400
Shop for similar items
Specifications
Contact Mating Area Plating Material Thickness
50µin
Connectors & Connector Components Type
Connector
Connector Product Type
Connector Assembly
Number of Contacts Loaded
8
Contact Underplating Material
Nickel
UL Flammability Rating
UL 94V-0
Performance Category
Cat 5
Shield Panel Ground Type
Wave panel grounds.
Contact Mating Area Plating Material
Gold
Circuit Application
Signal
Grounding Options
PCB and Panel Ground
Operating Temperature Range
-40 to 140°F
Port Matrix Configuration
1 x 8
Termination Method to Printed Circuit Board
Through Hole - Solder
Centerline (Pitch)
.04 in
Number of PCB Ground Tabs
3
Connector Mounting Type
Panel
Multiple Port Configuration
Ganged
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Current Rating (Max)
1A
Connector & Contact Terminates To
Printed Circuit Board
Shield Material
Copper Zinc Alloy
Panel Mount Feature
Without
Shield Plating Material
Nickel
PCB Ground Tab Location
.18 in, 4.57 mm
PCB Contact Termination Area Plating Material
Tin
Housing Material
PCT Polyester
Contact Base Material
Phosphor Bronze
Number of Panel Ground Tabs
27
Connector Contact Density
Standard
Port Configuration
Multiple Ports
Latch Orientation
Standard - Latch Down
Modular Jack & Plug Interface Type
RJ45
PCB Mount Orientation
Right Angle
3 Reasons You Can Count On Us