Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASSY SHLD 2X4 STK MJ WAVE PNL 6339168-1

ASSY SHLD 2X4 STK MJ WAVE PNL (Discontinued)

  • Mfr # 6339168-1
  • Zoro # G500985323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6339168-1
Zoro #
G500985323
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.998 in
PCB Tail Length
.14 in

Details

Number of Positions
8
Shielded
Yes
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connectors & Connector Components Type
Connector
Circuit Application
Signal
Number of PCB Ground Tabs
7
UL Flammability Rating
UL 94V-0
Connector Product Type
Connector Assembly
PCB Contact Termination Area Plating Material
Tin
Modular Jack & Plug Interface Type
RJ45
Keyed
No
Number of Contacts Loaded
8
Performance Category
Cat 5
Contact Current Rating (Max)
1A
Panel Mount Feature
Without
Shield Material
Copper Alloy
Multiple Port Configuration
Stacked
Connector Mounting Type
Panel
PCB Mount Orientation
Right Angle
Housing Color
Black
Entry Location
Side
Contact Base Material
Phosphor Bronze
Grounding Tab Plating Material
Tin over Nickel
Port Matrix Configuration
2 x 4
Housing Material
PCT Polyester
Operating Temperature Range
-40 to 140°F
Status Indicator
None
Connector & Contact Terminates To
Printed Circuit Board
Contact Mating Area Plating Material
Gold
Grounding Options
PCB and Panel Ground
Profile
Low
Contact Underplating Material
Nickel
Port Configuration
Multiple Ports
Latch Orientation
Standard - Latch Down
Centerline (Pitch)
.04 in
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector Contact Density
Standard
Shield Plating Material
Nickel
Connector Style
Jack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.