Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASSY SHLD 2X4 STK MJ WAVE PNL 6339168-2

ASSY SHLD 2X4 STK MJ WAVE PNL (Discontinued)

  • Mfr # 6339168-2
  • Zoro # G700985475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6339168-2
Zoro #
G700985475
UPC #
-
Country of Origin
United States

Dimensions

PCB Thickness (Recommended)
.062 in
PCB Tail Length
.14 in
Connector Height
.998 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
8
Shielded
Yes
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
PCB Contact Termination Area Plating Material
Tin
Grounding Options
PCB and Panel Ground
Connectors & Connector Components Type
Connector
Connector Product Type
Connector Assembly
Performance Category
Cat 5
Connector & Contact Terminates To
Printed Circuit Board
Circuit Application
Signal
Grounding Tab Plating Material
Tin over Nickel
Contact Mating Area Plating Material
Gold
Contact Base Material
Phosphor Bronze
UL Flammability Rating
UL 94V-0
Housing Color
Black
Multiple Port Configuration
Stacked
Connector Mounting Type
Panel
Status Indicator
None
Keyed
No
Port Configuration
Multiple Ports
Latch Orientation
Standard - Latch Down
PCB Mount Orientation
Right Angle
Modular Jack & Plug Interface Type
RJ45
Shield Plating Material
Nickel
Port Matrix Configuration
2 x 4
Housing Material
PCT Polyester
Profile
Low
Number of Contacts Loaded
8
Centerline (Pitch)
.04 in
Connector Contact Density
Standard
Number of PCB Ground Tabs
4
Connector Style
Jack
Shield Material
Copper Alloy
Termination Method to Printed Circuit Board
Through Hole - Solder
Contact Current Rating (Max)
1A
Entry Location
Side
Panel Mount Feature
Without
Operating Temperature Range
-40 to 140°F
Contact Underplating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.