Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 2 - sq mm, Bare Insulated, Crimp Termination Only

  • Mfr # 776491-2

  • Zoro # G200980505


product price: $0.56
/ea
Sold in multiples of 4000 for $2,240.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
2 mm²
Minimum Wire Size
18 AWG
Insulation Type
Bare
Maximum Operating Temperature
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776491-2
Zoro #
G200980505
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2 mm²
Minimum Wire Size
18 AWG

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Insulation Type
Bare
Maximum Operating Temperature
248 Degrees F
Wire Type
Copper
Insulation Dia
0.077 to 0.155 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.