Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Assy Vert MINIPAK HDL Rcpt 20s 1892787-9

Assy Vert MINIPAK HDL Rcpt 20s (Discontinued)

  • Mfr # 1892787-9
  • Zoro # G301041440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1892787-9
Zoro #
G301041440
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
Power, Signal
Hole Center to Center
2.79 mm; 2.01 mm; 4.31 mm
Connector Terminates To
Printed Circuit Board
Number of Contacts
28
Current Rating
136 A
Contact Finish
Matte Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.