
ASSY Z-DOK+4 HOST BOARD 16PR
Mfr # 6367580-2
Zoro # G701044966
product price: $24.99
/ea
Sold in multiples of 6 for $149.94
Key Features
Max. Temp.
85°C
Application
Signal
Features
With Center Ground Plate
Color
Natural
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6367580-2
Zoro #
G701044966
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
85°C
Application
Signal
Features
With Center Ground Plate
Color
Natural
Material
Polyester
Contact Finish
Gold Plated; Gold over Nickel
Number of Contacts
64
Connector Type
Plug
Current Rating
0.5 A; 7 A
Number of Rows
6
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy, Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.