Zoro Homepage
This item is Discontinued.
Te Connectivity ASSY Z-DOK+6 ADAPTER BRD 08PR 6367551-2

ASSY Z-DOK+6 ADAPTER BRD 08PR (Discontinued)

  • Mfr # 6367551-2
  • Zoro # G201044862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6367551-2
Zoro #
G201044862
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
85°C
Application
Signal
Features
With Center Ground Plate
Material
Polyester
Color
Natural
Contact Finish
Gold Plated; Gold over Nickel
Connector Type
Receptacle
Number of Rows
6
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy, Phosphor Bronze
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Number of Contacts
48
Terminal Finish
Tin Plated
Current Rating
0.5 A; 7 A
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.