
AssyMinipak Hdl25s10pRARecptSc
Mfr # 2-1926739-5
Zoro # G401041340
product price:Â $12.55
/ea
Sold in multiples of 6 for $75.30
Key Features
Length
51.74 mm
Max. Voltage
250V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Standards
CSA; UL Recognized
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2-1926739-5
Zoro #
G401041340
UPC #
-
Country of Origin
China
Dimensions
Length
51.74 mm
Width
1.437 in
Height
8 mm
Contact Plating Thickness
0.76 µm
Details
Item
Receptacle
Max. Voltage
250V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Standards
CSA; UL Recognized
Color
Black
Material
Thermoplastic
Current Rating
17 A
Connection Material
Copper
Contact Type
Socket
Terminal Type
Through Hole - Press-Fit; Through Hole - Solder
Flammability Rating
UL 94 V-0
Number of Contacts
85
Hole Center to Center
2.75 mm; 2 mm
Number of Rows
5
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.