Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AssyMinipak Hdl25s8pRARecptSc 1-1926739-8

AssyMinipak Hdl25s8pRARecptSc (Discontinued)

  • Mfr # 1-1926739-8
  • Zoro # G501040786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1926739-8
Zoro #
G501040786
UPC #
-
Country of Origin
China

Dimensions

Length
46.24 mm
Width
1.437 in
Height
8 mm
Contact Plating Thickness
0.76 µm

Details

Item
Receptacle
Max. Voltage
250V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Standards
CSA; UL Recognized
Color
Black
Material
Thermoplastic
Terminal Type
Through Hole - Solder; Through Hole - Press-Fit
Hole Center to Center
2 mm; 2.75 mm
Current Rating
17 A
Number of Contacts
73
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connection Material
Copper
Number of Rows
5
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.