Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AssyMiniPAKHDL25s10pRAplugBdlck 1926734-4

AssyMiniPAKHDL25s10pRAplugBdlck (Discontinued)

  • Mfr # 1926734-4
  • Zoro # G800946055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1926734-4
Zoro #
G800946055
UPC #
-
Country of Origin
China

Dimensions

Width
1.043 in
Height
8 mm
Length
2.04 in
Contact Plating Thickness
3 µm; 30 µm

Details

Item
Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power, Signal
Standards
CSA; UL Recognized
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Press-Fit; Through Hole - Solder
Material
Thermoplastic
Hole Center to Center
2 mm; 2.75 mm
Connection Material
Copper
Max. Temp.
125°C
Number of Contacts
85
Number of Rows
5
Contact Finish
Gold Plated
Current Rating
16 A; 17 A
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.