Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AssyminipakHDL8p25s8pRAplugbrd 2-1926720-5

AssyminipakHDL8p25s8pRAplugbrd (Discontinued)

  • Mfr # 2-1926720-5
  • Zoro # G100945833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1926720-5
Zoro #
G100945833
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1.043 in
Height
8 mm
Length
2.71 in
Contact Plating Thickness
0.76 µm

Details

Item
Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power, Signal
Current
16 A
Standards
CSA; UL E28476; UL Recognized
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Housing
Max. Temp.
125°C
Connection Material
Copper Alloy, Phosphor Bronze
Material
Thermoplastic
Terminal Type
Through Hole - Press-Fit; Through Hole - Solder
Hole Center to Center
2.75 mm
Contact Finish
Gold Plated
Contact Type
Pin
Current Rating
16 A
Number of Contacts
121
Number of Rows
5
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.