Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASY SCRLESS WIRE CONN VERT 4P 1811444-1

ASY SCRLESS WIRE CONN VERT 4P (Discontinued)

  • Mfr # 1811444-1
  • Zoro # G701037449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1811444-1
Zoro #
G701037449
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
18 AWG
Width
0.34 in
Height
13 mm
Max. Single Wire Size
16 AWG
Length
22.9 mm
Max. Insulation Dia.
0.085 in
Contact Plating Thickness
3.2 to 6.4 µm
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Connector
Color
Natural
Insulation Material
Glass-Filled PBT
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
6 A
Standards
CSA; C22.2 No. 182.3; UL 1977
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Hole Center to Center
7 mm
Max. Temp.
105°C
Connector Type
Header
Terminal Type
Through Hole; Poke-In
Wire Type
Discrete
Features
Stamped and Formed
Contact Finish
Matte Tin Plated
Current Rating
6 A
Number of Contacts
4
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.