Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASY SCRLESS WIRE CONN VERT 6P 1811398-1

ASY SCRLESS WIRE CONN VERT 6P (Discontinued)

  • Mfr # 1811398-1
  • Zoro # G901037423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1811398-1
Zoro #
G901037423
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Single Wire Size
18 AWG
Width
0.34 in
Height
13 mm
Max. Single Wire Size
16 AWG
Max. Insulation Dia.
2.16 mm
Length
22.9 mm
Contact Plating Thickness
3.2 to 6.4 µm
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Connector
Color
Black
Insulation Material
Glass-Filled PBT
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
6 A
Standards
CSA; UL 1977; C22.2 No. 182.3
Maximum Operating Temperature
105 Degrees C
Number of Ports
6
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Terminal Type
Through Hole; Poke-In
Max. Temp.
105°C
Wire Type
Discrete
Features
Stamped and Formed
Connector Type
Header
Hole Center to Center
3.5 mm
Current Rating
6 A
Contact Finish
Matte Tin Plated
Number of Contacts
6
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.