Zoro Homepage
This item is Discontinued.
Te Connectivity Connector Contact, #8 Stud Size, 24 AWG, Silicone Rubber Insulated 1877040-1

Connector Contact, #8 Stud Size, 24 AWG, Silicone Rubber Insulated (Discontinued)

  • Mfr # 1877040-1
  • Zoro # G201049294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1877040-1
Zoro #
G201049294
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
24 AWG
Stud Size
#8
Length
1.331 in

Details

Item
Connector Contact
Insulation Type
Silicone Rubber
Contact Type
Socket
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.