
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1888803-1
Zoro #
G801042152
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector Assembly
Max. Temp.
125°C
Application
Power, Signal
Color
Gray
Material
Thermoplastic
Hole Center to Center
4.5 mm; 2.7 mm
Number of Contacts
34
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel
Connection Material
Copper Alloy
Current Rating
1 A; 30 A; 20 A
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.