Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ATX PWR CONN 1 BDLK 24 POS 1-1775099-3

ATX PWR CONN 1 BDLK 24 POS (Discontinued)

  • Mfr # 1-1775099-3
  • Zoro # G301067280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1775099-3
Zoro #
G301067280
UPC #
-
Country of Origin
United States

Dimensions

Length
51.5 mm
Width
9.6 mm
Height
12.8 mm

Details

Item
Connector
Max. Voltage
250V AC; 176V DC
Max. Temp.
85°C
Application
Power
Standards
UL
Color
Ivory
Material
Polyamide
Flammability Rating
UL 94 V-0
Number of Rows
2
Contact Type
Socket
Number of Contacts
24
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Hole Center to Center
4.2 mm
Current Rating
9 A
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.