Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATX PWR CONN 20 POS

  • Mfr # 4-1775099-7

  • Zoro # G401068873


product price: $0.92
/ea
Sold in multiples of 6000 for $5,520.00

Key Features

Max. Voltage
176V DC; 250V AC
Max. Temp.
85°C
Application
Power
Material
Polyamide
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1775099-7
Zoro #
G401068873
UPC #
-
Country of Origin
China

Details

Item
Connector
Max. Voltage
176V DC; 250V AC
Max. Temp.
85°C
Application
Power
Material
Polyamide
Color
Ivory
Number of Contacts
20
Contact Type
Socket
Connector Type
Receptacle
Hole Center to Center
4.2 mm
Current Rating
9 A
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Terminal Type
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.