Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AUTO MNL PIN PTPBR

  • Mfr # 61366-1

  • Zoro # G101010066


product price: $0.13
/ea
Sold in multiples of 7500 for $975.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Contact Material
Brass
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61366-1
Zoro #
G101010066
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Max. Insulation Dia.
0.109 in
Contact Plating Thickness
3.302 µin

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Application
Power
For Use With
Commercial MATE-N-LOK Housings
Wire Type
Discrete; Stranded
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.