Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Automotive Connectors 8Pos, Tab 1.6X0.6, Tab Hsg, Assy 1-1564512-1

Automotive Connectors 8Pos, Tab 1.6X0.6, Tab Hsg, Assy (Discontinued)

  • Mfr # 1-1564512-1
  • Zoro # G305786354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1564512-1
Zoro #
G305786354
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.8543 in
Height
1.0629 in
Length
32.6 mm

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
140 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Number of Contacts
8
Hole Center to Center
4 mm
Features
Terminal Position Assurance
Max. Temp.
140°C
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.