
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
205505-1
Zoro #
G301064463
UPC #
-
Country of Origin
Mexico
Dimensions
Width
3/4 in
Height
23.24 mm
Length
2 in
Details
Item
Connector Assembly
Wire Range
24 AWG
Max. Temp.
150°C
Application
Signal
Standards
UL E28476
Features
Panel Mount Feature
Material
Glass-Filled Phenolic
For Use With
Plug Assembly
Color
Black
Connector Terminates To
Wire & Cable
Number of Contacts
34
Flammability Rating
UL 94 V-0
Contact Type
Tab; Socket
Contact Finish
Gold Plated
Wire Type
Stranded
Terminal Type
Wire Wrap
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.