Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV16 SPM 0.4VA FIX RING LED BLUE 12V 2213774-9

AV16 SPM 0.4VA FIX RING LED BLUE 12V (Discontinued)

  • Mfr # 2213774-9
  • Zoro # G500943033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213774-9
Zoro #
G500943033
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
16 in

Details

Terminal Connection
Wire Lugs
Switch Contact Plating Material
Gold
Contact Current Rating
.4 A
Bushing Style
Threaded
ESD Grounding Terminal
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Tactile
No
Snap Action
Without
Switch Type
Pushbutton
Mounting Angle
Vertical
Support Bracket
Without
Actuator Profile
Flush
Detent Style
Audible
Illuminated
Yes
Number of Actuators
Single
Operating Function
Momentary
Case Material
PBT
Mounting Type
Panel
Process Sealed
Yes
Actuator Style
Round
Dust Proof
Yes
Product Type
Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.