Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AV16 SPM 0.4VA POWER LED GREEN 24V

  • Mfr # 2213775-8

  • Zoro # G700984133


product price: $12.15
/ea
Sold in multiples of 7 for $85.05

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213775-8
Zoro #
G700984133
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
16 in

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
Switch Type
Pushbutton
Process Sealed
Yes
Tactile
No
Contact Current Rating
.4 A
Actuator Profile
Flush
Detent Style
Audible
Bushing Style
Threaded
Number of Actuators
Single
ESD Grounding Terminal
Without
Snap Action
Without
Support Bracket
Without
Mounting Type
Panel
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Contact Plating Material
Gold
Illuminated
Yes
Dust Proof
Yes
Mounting Angle
Vertical
Product Type
Switch
Operating Function
Momentary
Case Material
PBT
Actuator Style
Round

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.