Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV19 DPL 0.4VA POWER LED BLUE 12V 7-2213766-8

AV19 DPL 0.4VA POWER LED BLUE 12V (Discontinued)

  • Mfr # 7-2213766-8
  • Zoro # G100984931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-2213766-8
Zoro #
G100984931
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Support Bracket
Without
Snap Action
Without
Tactile
No
Actuator Style
Round
Detent Style
Audible
Switch Contact Plating Material
Gold
Number of Actuators
Single
Configuration (Pole-Throw)
Double Pole - Double Throw
Mounting Type
Panel
Dust Proof
Yes
Illuminated
Yes
Contact Current Rating
.4 A
Case Material
PBT
Mounting Angle
Vertical
Operating Function
Push-On/Push-Off
Product Type
Switch
Switch Type
Pushbutton
Actuator Profile
Flush
Process Sealed
Yes
Bushing Style
Threaded
ESD Grounding Terminal
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.