This item is Discontinued.

Te Connectivity AV19 DPL 0.4VA POWER LED GREEN 12V 7-2213766-4

AV19 DPL 0.4VA POWER LED GREEN 12V (Discontinued)

  • Mfr # 7-2213766-4
  • Zoro # G500984876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-2213766-4
Zoro #
G500984876
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Configuration (Pole-Throw)
Double Pole - Double Throw
Switch Contact Plating Material
Gold
Contact Current Rating
.4 A
Product Type
Switch
Number of Actuators
Single
Mounting Type
Panel
Illuminated
Yes
Process Sealed
Yes
Detent Style
Audible
Dust Proof
Yes
Actuator Profile
Flush
Switch Type
Pushbutton
Bushing Style
Threaded
ESD Grounding Terminal
Without
Mounting Angle
Vertical
Tactile
No
Operating Function
Push-On/Push-Off
Support Bracket
Without
Actuator Style
Round
Snap Action
Without
Case Material
PBT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.