Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV19 DPL 0.4VA POWER LED RED 12V 6-2213766-6

AV19 DPL 0.4VA POWER LED RED 12V (Discontinued)

  • Mfr # 6-2213766-6
  • Zoro # G900984766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-2213766-6
Zoro #
G900984766
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Product Type
Switch
Case Material
PBT
Switch Type
Pushbutton
Illuminated
Yes
Bushing Style
Threaded
Actuator Style
Round
Tactile
No
Mounting Angle
Vertical
Configuration (Pole-Throw)
Double Pole - Double Throw
Contact Current Rating
.4 A
Snap Action
Without
Dust Proof
Yes
Support Bracket
Without
Detent Style
Audible
Actuator Profile
Flush
Mounting Type
Panel
Number of Actuators
Single
Switch Contact Plating Material
Gold
ESD Grounding Terminal
Without
Operating Function
Push-On/Push-Off
Process Sealed
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.