Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV19 DPL 0.4VA POWER LED WHITE 12V 6-2213766-2

AV19 DPL 0.4VA POWER LED WHITE 12V (Discontinued)

  • Mfr # 6-2213766-2
  • Zoro # G500984791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-2213766-2
Zoro #
G500984791
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Product Type
Switch
Operating Function
Push-On/Push-Off
Tactile
No
Number of Actuators
Single
Mounting Angle
Vertical
Detent Style
Audible
Actuator Style
Round
Dust Proof
Yes
ESD Grounding Terminal
Without
Process Sealed
Yes
Contact Current Rating
.4 A
Switch Type
Pushbutton
Support Bracket
Without
Case Material
PBT
Snap Action
Without
Bushing Style
Threaded
Actuator Profile
Flush
Illuminated
Yes
Configuration (Pole-Throw)
Double Pole - Double Throw
Switch Contact Plating Material
Gold
Mounting Type
Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.