
AV19 DPL 0.4VA POWER LED YELLOW 12V (Discontinued)
- Mfr # 7-2213766-0
- Zoro # G800984798
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-2213766-0
Zoro #
G800984798
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Bushing Length
19 in
Details
Terminal Connection
Wire Lugs
Configuration (Pole-Throw)
Double Pole - Double Throw
Illuminated
Yes
Support Bracket
Without
Mounting Type
Panel
Dust Proof
Yes
Case Material
PBT
Actuator Style
Round
Product Type
Switch
Bushing Style
Threaded
Snap Action
Without
ESD Grounding Terminal
Without
Operating Function
Push-On/Push-Off
Switch Type
Pushbutton
Contact Current Rating
.4 A
Actuator Profile
Flush
Process Sealed
Yes
Switch Contact Plating Material
Gold
Tactile
No
Mounting Angle
Vertical
Number of Actuators
Single
Detent Style
Audible
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.