Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AV19 DPL 5A MOVE RING LED BLUE 24V

  • Mfr # 7-2213767-9

  • Zoro # G400943010


product price: $20.55
/ea
Sold in multiples of 4 for $82.20

Key Features

Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-2213767-9
Zoro #
G400943010
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
Detent Style
Audible
Tactile
No
Actuator Profile
Flush
Mounting Type
Panel
Bushing Style
Threaded
Process Sealed
Yes
Dust Proof
Yes
Snap Action
Without
Illuminated
Yes
Switch Type
Pushbutton
Number of Actuators
Single
Support Bracket
Without
Operating Function
Push-On/Push-Off
ESD Grounding Terminal
Without
Configuration (Pole-Throw)
Double Pole - Double Throw
Actuator Style
Round
Product Type
Switch
Mounting Angle
Vertical
Contact Current Rating
5 A
Case Material
PBT
Switch Contact Plating Material
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.