
AV19 DPM 0.4VA MOVE RING LED GREEN 12V (Discontinued)
- Mfr # 5-2213767-4
- Zoro # G400942914
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2213767-4
Zoro #
G400942914
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Bushing Length
19 in
Details
Terminal Connection
Wire Lugs
Operating Function
Momentary
Mounting Type
Panel
Detent Style
Audible
Number of Actuators
Single
Bushing Style
Threaded
Switch Type
Pushbutton
Contact Current Rating
.4 A
Support Bracket
Without
Mounting Angle
Vertical
Snap Action
Without
Illuminated
Yes
Process Sealed
Yes
Case Material
PBT
Configuration (Pole-Throw)
Double Pole - Single Throw
Dust Proof
Yes
Actuator Style
Round
ESD Grounding Terminal
Without
Actuator Profile
Flush
Switch Contact Plating Material
Gold
Tactile
No
Product Type
Switch
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.