
AV19 DPM 0.4VA MOVE RING LED YELLOW 12V (Discontinued)
- Mfr # 5-2213767-0
- Zoro # G300943042
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2213767-0
Zoro #
G300943042
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Bushing Length
19 in
Details
Terminal Connection
Wire Lugs
Actuator Profile
Flush
Product Type
Switch
Operating Function
Momentary
Mounting Angle
Vertical
Case Material
PBT
Dust Proof
Yes
Snap Action
Without
Tactile
No
Detent Style
Audible
Number of Actuators
Single
Switch Contact Plating Material
Gold
Actuator Style
Round
Process Sealed
Yes
Bushing Style
Threaded
Illuminated
Yes
Switch Type
Pushbutton
Configuration (Pole-Throw)
Double Pole - Single Throw
Contact Current Rating
.4 A
Support Bracket
Without
ESD Grounding Terminal
Without
Mounting Type
Panel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.