
AV19 DPM 0.4VA POWER LED YELLOW 12V (Discontinued)
- Mfr # 5-2213766-0
- Zoro # G000984383
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2213766-0
Zoro #
G000984383
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Bushing Length
19 in
Details
Terminal Connection
Wire Lugs
Contact Current Rating
.4 A
Actuator Profile
Flush
Case Material
PBT
Tactile
No
Operating Function
Momentary
Illuminated
Yes
Product Type
Switch
Mounting Type
Panel
Switch Contact Plating Material
Gold
Snap Action
Without
Number of Actuators
Single
Mounting Angle
Vertical
Configuration (Pole-Throw)
Double Pole - Single Throw
Dust Proof
Yes
ESD Grounding Terminal
Without
Detent Style
Audible
Bushing Style
Threaded
Actuator Style
Round
Process Sealed
Yes
Support Bracket
Without
Switch Type
Pushbutton
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.