Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV19 DPM 5A FIX RING LED BLUE 12V 5-2213764-7

AV19 DPM 5A FIX RING LED BLUE 12V (Discontinued)

  • Mfr # 5-2213764-7
  • Zoro # G100942788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2213764-7
Zoro #
G100942788
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Switch Contact Plating Material
Silver
ESD Grounding Terminal
Without
Mounting Type
Panel
Actuator Profile
Flush
Mounting Angle
Vertical
Bushing Style
Threaded
Detent Style
Audible
Configuration (Pole-Throw)
Double Pole - Single Throw
Product Type
Switch
Tactile
No
Process Sealed
Yes
Number of Actuators
Single
Operating Function
Momentary
Contact Current Rating
5 A
Snap Action
Without
Switch Type
Pushbutton
Actuator Style
Round
Support Bracket
Without
Dust Proof
Yes
Illuminated
Yes
Case Material
PBT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.