Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV19 DPM 5A FIX RING LED YELLOW 24V 5-2213764-1

AV19 DPM 5A FIX RING LED YELLOW 24V (Discontinued)

  • Mfr # 5-2213764-1
  • Zoro # G900942865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2213764-1
Zoro #
G900942865
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Process Sealed
Yes
Snap Action
Without
ESD Grounding Terminal
Without
Illuminated
Yes
Switch Contact Plating Material
Silver
Detent Style
Audible
Product Type
Switch
Tactile
No
Operating Function
Momentary
Switch Type
Pushbutton
Dust Proof
Yes
Mounting Type
Panel
Actuator Profile
Flush
Support Bracket
Without
Number of Actuators
Single
Actuator Style
Round
Bushing Style
Threaded
Configuration (Pole-Throw)
Double Pole - Single Throw
Mounting Angle
Vertical
Contact Current Rating
5 A
Case Material
PBT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.