Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV19 DPM 5A POWER LED YELLOW 24V 5-2213766-1

AV19 DPM 5A POWER LED YELLOW 24V (Discontinued)

  • Mfr # 5-2213766-1
  • Zoro # G500984593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2213766-1
Zoro #
G500984593
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Product Type
Switch
Number of Actuators
Single
Case Material
PBT
Illuminated
Yes
Bushing Style
Threaded
Tactile
No
Mounting Type
Panel
Mounting Angle
Vertical
Switch Contact Plating Material
Silver
Detent Style
Audible
Configuration (Pole-Throw)
Double Pole - Single Throw
Dust Proof
Yes
Actuator Profile
Flush
Contact Current Rating
5 A
Switch Type
Pushbutton
Support Bracket
Without
Snap Action
Without
Actuator Style
Round
Process Sealed
Yes
Operating Function
Momentary
ESD Grounding Terminal
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.