Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AV19 SPL 0.4VA POWER LED RED 12V

  • Mfr # 2-2213766-6

  • Zoro # G900984049


product price: $19.99
/ea
Sold in multiples of 4 for $79.96

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Operating Function
Push-On/Push-Off
Case Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-2213766-6
Zoro #
G900984049
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Switch
Push Button Style
Flush
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Operating Function
Push-On/Push-Off
Case Material
PBT
Product Type
Switch
Actuator Style
Round
Process Sealed
Yes
Configuration (Pole-Throw)
Single Pole - Double Throw
Switch Type
Pushbutton
Contact Current Rating
.4 A
Mounting Angle
Vertical
Illuminated
Yes
Number of Actuators
Single
Detent Style
Audible
ESD Grounding Terminal
Without
Switch Contact Plating Material
Gold
Dust Proof
Yes
Bushing Style
Threaded
Mounting Type
Panel
Actuator Profile
Flush
Snap Action
Without
Tactile
No
Support Bracket
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.