Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AV19 SPL 0.4VA POWER LED WHITE 12V

  • Mfr # 2-2213766-2

  • Zoro # G100984191


product price: $17.79
/ea
Sold in multiples of 9 for $160.11

Key Features

Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2213766-2
Zoro #
G100984191
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
Dust Proof
Yes
Switch Contact Plating Material
Gold
Mounting Type
Panel
Contact Current Rating
.4 A
Actuator Profile
Flush
Support Bracket
Without
Snap Action
Without
Tactile
No
Bushing Style
Threaded
ESD Grounding Terminal
Without
Mounting Angle
Vertical
Number of Actuators
Single
Switch Type
Pushbutton
Configuration (Pole-Throw)
Single Pole - Double Throw
Operating Function
Push-On/Push-Off
Case Material
PBT
Illuminated
Yes
Product Type
Switch
Actuator Style
Round
Process Sealed
Yes
Detent Style
Audible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.