Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV19 SPL 3A SPOT LOGO R&G 12V 2316542-7

AV19 SPL 3A SPOT LOGO R&G 12V (Discontinued)

  • Mfr # 2316542-7
  • Zoro # G700983976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2316542-7
Zoro #
G700983976
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Terminal Connection
Wire Lugs
Illuminated
Yes
Detent Style
Audible
Case Material
PBT
Snap Action
Without
Switch Type
Pushbutton
Actuator Profile
Flush
Actuator Style
Round
Switch Contact Plating Material
Silver
Operating Function
On Off
Mounting Angle
Vertical
Contact Base Material
Copper
Process Sealed
Yes
ESD Grounding Terminal
Without
Dust Proof
Yes
Bushing Style
Threaded
Number of Actuators
Single
Product Type
Switch
Tactile
No
Mounting Type
Panel
Support Bracket
Without
Configuration (Pole-Throw)
Single Pole - Single Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.