Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV19 SPL 5A FIX RING LED BLUE 24V 3-2213764-9

AV19 SPL 5A FIX RING LED BLUE 24V (Discontinued)

  • Mfr # 3-2213764-9
  • Zoro # G200943067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2213764-9
Zoro #
G200943067
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
Detent Style
Audible
Mounting Type
Panel
Number of Actuators
Single
Dust Proof
Yes
Actuator Style
Round
Switch Type
Pushbutton
Snap Action
Without
Switch Contact Plating Material
Silver
Process Sealed
Yes
Actuator Profile
Flush
Illuminated
Yes
Tactile
No
Support Bracket
Without
Mounting Angle
Vertical
Bushing Style
Threaded
Contact Current Rating
5 A
Product Type
Switch
Case Material
PBT
ESD Grounding Terminal
Without
Operating Function
Push-On/Push-Off
Configuration (Pole-Throw)
Single Pole - Double Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.