Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AV19 SPL 5A FIX RING LED GREEN 24V

  • Mfr # 3-2213764-5

  • Zoro # G600943056


product price: $18.69
/ea
Sold in multiples of 5 for $93.45

Key Features

Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2213764-5
Zoro #
G600943056
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
Snap Action
Without
ESD Grounding Terminal
Without
Number of Actuators
Single
Switch Type
Pushbutton
Contact Current Rating
5 A
Actuator Profile
Flush
Product Type
Switch
Detent Style
Audible
Actuator Style
Round
Operating Function
Push-On/Push-Off
Illuminated
Yes
Bushing Style
Threaded
Dust Proof
Yes
Mounting Type
Panel
Tactile
No
Case Material
PBT
Support Bracket
Without
Mounting Angle
Vertical
Process Sealed
Yes
Switch Contact Plating Material
Silver
Configuration (Pole-Throw)
Single Pole - Double Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.