Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV19 SPL 5A SPOT LED RED 24V 2-2213765-7

AV19 SPL 5A SPOT LED RED 24V (Discontinued)

  • Mfr # 2-2213765-7
  • Zoro # G700984195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2213765-7
Zoro #
G700984195
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Tactile
No
Detent Style
Audible
Configuration (Pole-Throw)
Single Pole - Double Throw
Actuator Profile
Flush
Support Bracket
Without
Product Type
Switch
Switch Contact Plating Material
Silver
Dust Proof
Yes
Actuator Style
Round
Operating Function
Push-On/Push-Off
Bushing Style
Threaded
Case Material
PBT
ESD Grounding Terminal
Without
Mounting Type
Panel
Snap Action
Without
Process Sealed
Yes
Mounting Angle
Vertical
Switch Type
Pushbutton
Number of Actuators
Single
Contact Current Rating
5 A
Illuminated
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.