
AV19 SPM 0.4VA POWER LED GREEN 12V (Discontinued)
- Mfr # 1-2213766-4
- Zoro # G100983569
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2213766-4
Zoro #
G100983569
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Bushing Length
19 in
Details
Terminal Connection
Wire Lugs
Contact Current Rating
.4 A
Mounting Type
Panel
Dust Proof
Yes
Process Sealed
Yes
Illuminated
Yes
Tactile
No
Mounting Angle
Vertical
Product Type
Switch
Actuator Profile
Flush
Actuator Style
Round
Number of Actuators
Single
Switch Type
Pushbutton
Detent Style
Audible
Snap Action
Without
Case Material
PBT
Bushing Style
Threaded
Configuration (Pole-Throw)
Single Pole - Single Throw
Support Bracket
Without
ESD Grounding Terminal
Without
Operating Function
Momentary
Switch Contact Plating Material
Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.