Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV19 SPM 0.4VA POWER LED YELLOW 12V 1-2213766-0

AV19 SPM 0.4VA POWER LED YELLOW 12V (Discontinued)

  • Mfr # 1-2213766-0
  • Zoro # G300983437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2213766-0
Zoro #
G300983437
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Tactile
No
ESD Grounding Terminal
Without
Product Type
Switch
Number of Actuators
Single
Dust Proof
Yes
Case Material
PBT
Snap Action
Without
Switch Contact Plating Material
Gold
Actuator Profile
Flush
Support Bracket
Without
Detent Style
Audible
Bushing Style
Threaded
Operating Function
Momentary
Mounting Type
Panel
Process Sealed
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Illuminated
Yes
Actuator Style
Round
Mounting Angle
Vertical
Switch Type
Pushbutton
Contact Current Rating
.4 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.