Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV19 SPM 5A MOVE RING LED WHITE 12V 2213767-1

AV19 SPM 5A MOVE RING LED WHITE 12V (Discontinued)

  • Mfr # 2213767-1
  • Zoro # G500943002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213767-1
Zoro #
G500943002
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Illuminated
Yes
Mounting Angle
Vertical
Tactile
No
Operating Function
Momentary
Process Sealed
Yes
Support Bracket
Without
Product Type
Switch
Dust Proof
Yes
Contact Current Rating
5 A
Switch Contact Plating Material
Silver
Actuator Profile
Flush
Detent Style
Audible
Bushing Style
Threaded
Case Material
PBT
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Type
Panel
ESD Grounding Terminal
Without
Number of Actuators
Single
Snap Action
Without
Switch Type
Pushbutton
Actuator Style
Round

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.