Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AV19 SPM 5A POWER LED YELLOW 12V

  • Mfr # 2213766-9

  • Zoro # G100983880


product price: $20.59
/ea
Sold in multiples of 5 for $102.95

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Number of Actuators
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213766-9
Zoro #
G100983880
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Number of Actuators
Single
Snap Action
Without
Mounting Angle
Vertical
Case Material
PBT
ESD Grounding Terminal
Without
Contact Current Rating
5 A
Mounting Type
Panel
Operating Function
Momentary
Support Bracket
Without
Switch Contact Plating Material
Silver
Detent Style
Audible
Product Type
Switch
Process Sealed
Yes
Bushing Style
Threaded
Dust Proof
Yes
Tactile
No
Actuator Style
Round
Illuminated
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Type
Pushbutton
Actuator Profile
Flush

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.