Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV19 SPM 5A POWER LED YELLOW 24V 1-2213766-1

AV19 SPM 5A POWER LED YELLOW 24V (Discontinued)

  • Mfr # 1-2213766-1
  • Zoro # G400983481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2213766-1
Zoro #
G400983481
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Snap Action
Without
Switch Type
Pushbutton
Product Type
Switch
Illuminated
Yes
Process Sealed
Yes
Number of Actuators
Single
Case Material
PBT
Support Bracket
Without
Actuator Profile
Flush
Configuration (Pole-Throw)
Single Pole - Single Throw
Tactile
No
Mounting Type
Panel
Actuator Style
Round
Contact Current Rating
5 A
Bushing Style
Threaded
Mounting Angle
Vertical
ESD Grounding Terminal
Without
Operating Function
Momentary
Detent Style
Audible
Dust Proof
Yes
Switch Contact Plating Material
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.