Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV19 SPM 5A SPOT LED GREEN 24V 1-2213765-5

AV19 SPM 5A SPOT LED GREEN 24V (Discontinued)

  • Mfr # 1-2213765-5
  • Zoro # G300983413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2213765-5
Zoro #
G300983413
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Tactile
No
Mounting Type
Panel
Detent Style
Audible
Number of Actuators
Single
Bushing Style
Threaded
Process Sealed
Yes
Case Material
PBT
Contact Current Rating
5 A
Switch Contact Plating Material
Silver
Actuator Profile
Flush
Operating Function
Momentary
Illuminated
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Style
Round
Snap Action
Without
Product Type
Switch
ESD Grounding Terminal
Without
Support Bracket
Without
Dust Proof
Yes
Switch Type
Pushbutton
Mounting Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.