Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AV19 SPM 5A SPOT LED RED 12V 2213765-5

AV19 SPM 5A SPOT LED RED 12V (Discontinued)

  • Mfr # 2213765-5
  • Zoro # G400983719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213765-5
Zoro #
G400983719
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
PBT
Terminal Connection
Wire Lead
Tactile
No
Actuator Profile
Flush
Product Type
Switch
Illuminated
Yes
Mounting Angle
Vertical
Switch Contact Plating Material
Silver
Bushing Style
Threaded
ESD Grounding Terminal
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Style
Round
Mounting Type
Panel
Support Bracket
Without
Detent Style
Audible
Number of Actuators
Single
Operating Function
Momentary
Switch Type
Pushbutton
Dust Proof
Yes
Contact Current Rating
5 A
Snap Action
Without
Case Material
PBT
Process Sealed
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.