Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AV19 SPM 5A SPOT LED WHITE 12V

  • Mfr # 2213765-1

  • Zoro # G200983681


product price: $16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
ESD Grounding Terminal
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213765-1
Zoro #
G200983681
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
ESD Grounding Terminal
Without
Switch Type
Pushbutton
Support Bracket
Without
Process Sealed
Yes
Bushing Style
Threaded
Case Material
PBT
Switch Contact Plating Material
Silver
Illuminated
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Current Rating
5 A
Product Type
Switch
Actuator Profile
Flush
Operating Function
Momentary
Snap Action
Without
Tactile
No
Mounting Type
Panel
Number of Actuators
Single
Detent Style
Audible
Dust Proof
Yes
Mounting Angle
Vertical
Actuator Style
Round

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.